noscriptKlingspor CS 565 FIBRE DISCS, 125 X 22 MM GRAIN 80 X-LOCK (PK-25) 351155 | Cromwell Tools

Klingspor

CS 565 FIBRE DISCS, 125 X 22 MM GRAIN 80 X-LOCK (PK-25)

SKU:

KGS2024916F

MPN:

351155

£18.49

Ex VAT

£22.19

Inc VAT

AVAILABLE TO ORDER


    Product Details

    The Klingspor CS 565 fibre discs are optimal for use on materials such as steel, stainless steel and various other metals. This disc is available in a wide range of grits, hole types and diameters to suit various applications. Using the zirconia grain provides a reduction in grinding time while also increasing the abrasives' lifespan. With its high aggressiveness, the CS 565 is ideal for rough grinding work.


    Features & Benefits
    • Abrasive zirconia grain has a uniform crystalline structure making it extremely tough
    • The disc is self-sharpening which delivers high quality grinding results
    • Fibre discs combination of backing, bond and grit is well adapted for high stock removal rates


    Typical Applications
    • These range of discs are designed for use with x-lock grinders


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Zirconia

    Application

    Stock Removal Surface Preparation

    Backing Material

    Fibre

    Bonding

    Resin

    Bore

    25mm

    Bore Type

    X-Lock Hole

    Brand

    Klingspor

    Colour

    Dark Blue

    Compatible Materials

    Non-Ferrous Metals

    Compatible With

    Right Angle Grinder

    Diameter

    125mm

    EAN

    4014855376490

    ECLASS Code

    21011313

    Grit

    80

    Grit Grade

    Coarse

    Maximum Operating Speed

    12200rpm

    MFR Part No.

    351155

    Pack Quantity

    25

    Series

    CS565

    Standards Met

    EN 13743

    UNSPSC Code

    31191506

    Vacuum Hole Design

    1 Hole