SKU:
KGS2022516G
MPN:
204825
£17.49
Ex VAT
£20.99
Inc VAT
26 Variations Available
Product Details
Product Specification
Product Documents
The CS 570 fibre discs have an extra hard abrasive zirconia alumina grain which is suited to tackling hard metals such as stainless steel, steel, Non-ferrous metals and aluminium. This range of discs are adept at working in high temperature conditions. Through the green multiband, premature overheating is prevented along with no discolouration of the metal on the workpiece. Depending on what finish is needed there are multiple backing pad options. For a uniform finish which conforms to the contours of the workpiece, the medium backing pad is ideal. For rougher grinding, the hard backing pad is preferred with high removal rates.
Features & Benefits
• Self-sharpening zirconia alumina grain provides a high-quality finish with efficient results
• Through the advanced coating technology, the fibre discs have a long service life
• Zirconia alumina abrasive is bonded via a strong synthetic resin to the vulcanised fibre backing plate
Typical Applications
• Due to safety, the maximum operating speed of the CS 570 when fitted to a backing back must not exceed 80 metres per second
• The CS 570 fibre disc is for use on angle grinders
Attribute | Value |
---|---|
Abrasive Material | Zirconia |
Application | Stock Removal |
Backing Material | Fibre |
Bonding | Resin |
Bore | 10mm |
Bore Type | Round Hole |
Brand | Klingspor |
Colour | Green |
Compatible Materials | Aluminium Non-Ferrous Metals Super Alloys |
Compatible With | Right Angle Grinder |
Diameter | 100mm |
EAN | 4014855056101 |
ECLASS Code | 21011313 |
Grit | 60 |
Grit Grade | Extra Coarse |
Maximum Operating Speed | 15300rpm |
MFR Part No. | 204825 |
Pack Quantity | 25 |
Series | CS570 |
Standards Met | EN 13743 |
UNSPSC Code | 31191506 |
Vacuum Hole Design | 1 Hole |