noscriptNorton Saint Gobain F100 FIBRE DISC 125X22mm GRIT 16(PK-25) 66623385761 | Cromwell Tools

Norton Saint Gobain

F100 FIBRE DISC 125X22mm GRIT 16(PK-25)

SKU:

NOR2022002J

MPN:

66623385761

£14.79

Ex VAT

£17.75

Inc VAT

IN STOCK (3)

    Product Details

    The Norton F100 fibre disc is an entry-level abrasive solution, offering reliable performance for metal grinding applications. Made with durable aluminum oxide, this versatile disc is designed for tough grinding tasks, providing effective material removal and surface preparation. Ideal for various metalworking projects, the Norton F100 delivers consistent results for both professionals and DIY enthusiasts.


    Features and Benefits
    • Versatile abrasive fibre discs for processing steel and metal alloys
    • Increased stock removal rate for rough grinding and deburring
    • Tough and versatile aluminium oxide abrasive
    • Wide selection of grit sizes and diameters


    Typical Applications
    • Can be used in standard grinding activities


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Application

    Cutting

    Backing Material

    Fibre

    Bonding

    Resin

    Bore

    22mm

    Bore Type

    Star Shaped Hole

    Brand

    Norton Saint Gobain

    Colour

    Ruby

    Compatible Materials

    Non-Ferrous Metals

    Compatible With

    Right Angle Grinder

    Diameter

    125mm

    EAN

    3157629507155

    ECLASS Code

    21011313

    Grit

    16

    Grit Grade

    Extra Coarse

    Maximum Operating Speed

    12250rpm

    MFR Part No.

    66623385761

    Pack Quantity

    25

    Series

    F100

    UNSPSC Code

    31191506

    Vacuum Hole Design

    1 Hole