£31.99
Ex VAT
£38.39
Inc VAT
27 Variations Available
Product Details
Product Specification
Product Documents
The Norton F100 fibre disc is an entry-level abrasive solution, offering reliable performance for metal grinding applications. Made with durable aluminum oxide, this versatile disc is designed for tough grinding tasks, providing effective material removal and surface preparation. Ideal for various metalworking projects, the Norton F100 delivers consistent results for both professionals and DIY enthusiasts.
Features and Benefits
• Versatile abrasive fibre discs for processing steel and metal alloys
• Increased stock removal rate for rough grinding and deburring
• Tough and versatile aluminium oxide abrasive
• Wide selection of grit sizes and diameters
Typical Applications
• Can be used in standard grinding activities
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Cutting |
Backing Material | Fibre |
Bonding | Resin |
Bore | 22mm |
Bore Type | Star Shaped Hole |
Brand | Norton Saint Gobain |
Colour | Ruby |
Compatible Materials | Non-Ferrous Metals |
Compatible With | Right Angle Grinder |
Diameter | 180mm |
EAN | 3157629507308 |
ECLASS Code | 21011313 |
Grit | 16 |
Grit Grade | Extra Coarse |
Maximum Operating Speed | 8500rpm |
MFR Part No. | 66623385755 |
Pack Quantity | 25 |
Series | F100 |
UNSPSC Code | 31191506 |
Vacuum Hole Design | 1 Hole |