SKU:
NOR2016623H
MPN:
63642531887
£0.55
Ex VAT
£0.66
Inc VAT
Product Details
Product Specification
Alumina zirc mix sanding disc for excellent performance on all metals, with added durability for weld removal, blending and finishing.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Bore | 22mm |
Bore Type | Star Shaped Hole |
Brand | Norton Saint Gobain |
Diameter | 100mm |
EAN | 3157625914209 |
ECLASS Code | 21011313 |
Grit | P100 |
MFR Part No. | 63642531887 |
Series | F293 |
UNSPSC Code | 31191506 |