SKU:
NOR2016355E
MPN:
69957360053
£0.66
Ex VAT
£0.79
Inc VAT
3 Variations Available
Product Details
Product Specification
First choice zirconia abrasve disc for stainless steel. Premium performance, ideal for high pressure applications
Attribute | Value |
---|---|
Abrasive Material | Zirconia |
Bore | 22mm |
Bore Type | Star Shaped Hole |
Brand | Norton Saint Gobain |
Diameter | 115mm |
EAN | 3157620306856 |
ECLASS Code | 21011313 |
Grit | P50 |
MFR Part No. | 69957360053 |
Series | F827 |
UNSPSC Code | 31191506 |