Norton Saint Gobain

F827 FIBRE DISC 115X22mm GRIT 120(PK-25)

SKU:

NOR2023654P

MPN:

63642533055

£25.49

Ex VAT

£30.59

Inc VAT

IN STOCK (3)

    Product Details

    The Norton F827 fibre disc, featuring premium Norzon grain, is a high-performance abrasive tool designed for fast cutting action, substantial stock removal, and long-lasting durability. It is highly effective for quickly removing old paint and rust, smoothing welding beads, performing light deburring, and blending surfaces, making it an excellent choice for a variety of surface preparation tasks.


    Features and Benefits
    • High stock removal rate for rough grinding and deburring of steel and stainless steel
    • High and regular cut rate at medium pressures
    • Norzon abrasive with self-sharpening effect
    • Excellent price-performance ratio


    Typical Applications
    • Typically used in the deburring and rough grinding of steels, includive stainless steel


    Product Specification
    Attribute
    Value

    Backing Material

    Coated Abrasives

    Bore Type

    Coated Abrasives

    Brand

    Norton Saint Gobain

    Colour

    Blue

    Diameter

    115mm

    EAN

    3157620306825

    ECLASS Code

    21011313

    Grit

    120

    MFR Part No.

    63642533055

    Model Number

    63642533055

    Series

    F827

    UNSPSC Code

    31191506