£20.79
Ex VAT
£24.95
Inc VAT
17 Variations Available
Product Details
Product Specification
The Norton F827 fibre disc, featuring premium Norzon grain, is a high-performance abrasive tool designed for fast cutting action, substantial stock removal, and long-lasting durability. It is highly effective for quickly removing old paint and rust, smoothing welding beads, performing light deburring, and blending surfaces, making it an excellent choice for a variety of surface preparation tasks.
Features and Benefits
• High stock removal rate for rough grinding and deburring of steel and stainless steel
• High and regular cut rate at medium pressures
• Norzon abrasive with self-sharpening effect
• Excellent price-performance ratio
Typical Applications
• Typically used in the deburring and rough grinding of steels, includive stainless steel
Attribute | Value |
---|---|
Backing Material | Coated Abrasives |
Bore Type | Coated Abrasives |
Brand | Norton Saint Gobain |
Colour | Blue |
Diameter | 115mm |
ECLASS Code | 21011313 |
Grit | 24 |
MFR Part No. | 69957360048 |
Model Number | 69957360048 |
Series | F827 |
UNSPSC Code | 31191506 |