SKU:
NOR2016502F
MPN:
63642533065
£1.47
Ex VAT
£1.76
Inc VAT
3 Variations Available
Product Details
Product Specification
First choice zirconia abrasve disc for stainless steel. Premium performance, ideal for high pressure applications
Attribute | Value |
---|---|
Abrasive Material | Zirconia |
Bore | 22mm |
Bore Type | Star Shaped Hole |
Brand | Norton Saint Gobain |
Diameter | 180mm |
EAN | 3157620307358 |
ECLASS Code | 21011313 |
Grit | P60 |
MFR Part No. | 63642533065 |
Series | F827 |
UNSPSC Code | 31191506 |