£42.99
Ex VAT
£51.59
Inc VAT
12 Variations Available
Product Details
Product Specification
The Norton Blaze X Fibre Discs are premium grinding tools designed to achieve optimal performance on carbon steel. Featuring an advanced ceramic micro-fracturing grain, these discs provide superior cutting efficiency, longer life, and consistent results. They are engineered to handle heavy-duty grinding tasks with ease, making them ideal for applications requiring intense material removal and surface preparation. The innovative grain technology ensures continuous sharpness, reduced heat generation, and minimal disc wear, offering users a high-quality, durable solution for demanding grinding operations.
Features and Benefits
• Fast and smooth cutting on carbon steel and other soft-to-grind metals
• Tear resistant - heavier fibre backing for additional strength in tough applications
• Available in different diameters, with a comprehensive grit range to suit your application needs
Typical Applications
• Ideal for use on soft-to-grind metals, including carbon steel
Attribute | Value |
---|---|
Abrasive Material | Ceramic |
Backing Material | Coated Abrasives |
Bore | 22mm |
Brand | Norton Saint Gobain |
Colour | Orange |
Diameter | 115mm |
ECLASS Code | 21011313 |
Grit | 36 |
Includes | Pack of 25 |
Series | Blaze X |
UNSPSC Code | 31191506 |