£35.99
Ex VAT
£43.19
Inc VAT
12 Variations Available
Product Details
Product Specification
Product Documents
The Norton Blaze X Fibre Discs are premium grinding tools designed to achieve optimal performance on carbon steel. Featuring an advanced ceramic micro-fracturing grain, these discs provide superior cutting efficiency, longer life, and consistent results. They are engineered to handle heavy-duty grinding tasks with ease, making them ideal for applications requiring intense material removal and surface preparation. The innovative grain technology ensures continuous sharpness, reduced heat generation, and minimal disc wear, offering users a high-quality, durable solution for demanding grinding operations.
Features and Benefits
• Fast and smooth cutting on carbon steel and other soft-to-grind metals
• Tear resistant - heavier fibre backing for additional strength in tough applications
• Available in different diameters, with a comprehensive grit range to suit your application needs
Typical Applications
• Ideal for use on soft-to-grind metals, including carbon steel
Attribute | Value |
---|---|
Abrasive Material | Ceramic |
Application | Stock Removal |
Backing Material | Fibre |
Bonding | Resin |
Bore | 22mm |
Bore Type | Star Shaped Hole |
Brand | Norton Saint Gobain |
Colour | Orange |
Compatible Materials | Non-Ferrous Metals |
Compatible With | Right Angle Grinder |
Diameter | 115mm |
ECLASS Code | 21011313 |
Grit | 50 |
Grit Grade | Extra Coarse |
Maximum Operating Speed | 13300rpm |
MFR Part No. | 78072718985 |
Pack Quantity | 25 |
Series | F970X |
UNSPSC Code | 31191506 |
Vacuum Hole Design | 1 Hole |