Norton Saint Gobain

F970X FIBRE DISC 125X22mm GRIT 60(PK-25)

SKU:

NOR2029209M

MPN:

78072718990

£41.49

Ex VAT

£49.79

Inc VAT

IN STOCK (2)

    Product Details

    The Norton Blaze X Fibre Discs are premium grinding tools designed to achieve optimal performance on carbon steel. Featuring an advanced ceramic micro-fracturing grain, these discs provide superior cutting efficiency, longer life, and consistent results. They are engineered to handle heavy-duty grinding tasks with ease, making them ideal for applications requiring intense material removal and surface preparation. The innovative grain technology ensures continuous sharpness, reduced heat generation, and minimal disc wear, offering users a high-quality, durable solution for demanding grinding operations.


    Features and Benefits
    • Fast and smooth cutting on carbon steel and other soft-to-grind metals
    • Tear resistant - heavier fibre backing for additional strength in tough applications
    • Available in different diameters, with a comprehensive grit range to suit your application needs


    Typical Applications
    • Ideal for use on soft-to-grind metals, including carbon steel


    Product Specification
    Attribute
    Value

    Abrasive Material

    Ceramic

    Backing Material

    Coated Abrasives

    Bore

    22mm

    Brand

    Norton Saint Gobain

    Colour

    Orange

    Diameter

    125mm

    ECLASS Code

    21011313

    Grit

    60

    Includes

    Pack of 25

    Series

    Blaze X

    UNSPSC Code

    31191506