£33.49
Ex VAT
£40.19
Inc VAT
11 Variations Available
Product Details
Product Specification
The Norton Quantum fibre disc is able to achieve high stock removal rates, making it an efficient choice for material removal tasks. The performance characteristics are particularly advantageous when working with hard materials, including stainless steel and heat-resistant steels. The disc's ability to maintain cool grinding temperatures is crucial for preventing thermal damage to these materials, which can otherwise compromise their integrity and mechanical properties. Additionally, the Norton Quantum fibre disc's capacity to generate an excellent surface finish means that it not only removes material quickly, but it also produces a smooth and refined surface.
Features and Benefits
• Ideal for cool grinding on stainless steel and heat-resistant steels
• Exceptionally high material removal capabilities & durability to ensure long product life
• Especially suitable for heavy duty applications
• Generates an excellent surface finish
Typical Applications
• Ideal for use with stainless steel and heat-resistant steels
Attribute | Value |
---|---|
Abrasive Material | Ceramic |
Backing Material | Coated Abrasives |
Brand | Norton Saint Gobain |
Colour | Red |
Diameter | 125mm |
ECLASS Code | 21011313 |
Grit | 120 |
MFR Part No. | 66623327505 |
Model Number | 66623327505 |
Series | Quantum |
UNSPSC Code | 31191506 |