noscriptNorton Saint Gobain F996 FIBRE DISC 125X22mm GRIT 80(PK-25) 66623327504 | Cromwell Tools

Norton Saint Gobain

F996 FIBRE DISC 125X22mm GRIT 80(PK-25)

SKU:

NOR2029255U

MPN:

66623327504

£33.49

Ex VAT

£40.19

Inc VAT

IN STOCK (2)

    Product Details

    The Norton Quantum fibre disc is able to achieve high stock removal rates, making it an efficient choice for material removal tasks. The performance characteristics are particularly advantageous when working with hard materials, including stainless steel and heat-resistant steels. The disc's ability to maintain cool grinding temperatures is crucial for preventing thermal damage to these materials, which can otherwise compromise their integrity and mechanical properties. Additionally, the Norton Quantum fibre disc's capacity to generate an excellent surface finish means that it not only removes material quickly, but it also produces a smooth and refined surface.


    Features and Benefits
    • Ideal for cool grinding on stainless steel and heat-resistant steels
    • Exceptionally high material removal capabilities & durability to ensure long product life
    • Especially suitable for heavy duty applications
    • Generates an excellent surface finish


    Typical Applications
    • Ideal for use with stainless steel and heat-resistant steels


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Ceramic

    Application

    Stock Removal Surface Preparation

    Backing Material

    Fibre

    Bonding

    Resin

    Bore

    22mm

    Bore Type

    Star Shaped Hole

    Brand

    Norton Saint Gobain

    Colour

    Red

    Compatible Materials

    Non-Ferrous Metals

    Compatible With

    Right Angle Grinder

    Diameter

    125mm

    ECLASS Code

    21011313

    Grit

    80

    Grit Grade

    Coarse

    Maximum Operating Speed

    12250rpm

    MFR Part No.

    66623327504

    Pack Quantity

    25

    Series

    F996

    UNSPSC Code

    31191506

    Vacuum Hole Design

    1 Hole