SKU:
BCH2454684K
MPN:
2608619170
£0.59
Ex VAT
£0.71
Inc VAT
8 Variations Available
Product Details
Product Specification
The X-LOCK R444 Expert for Metal Fibre Disc produces an impressive finish on metal surfaces. It features a stable Vulcanised fibre backing that enables a consistent grinding process. Its aluminium oxide grain is particularly suited for work on metal applications. X-LOCK sanding discs also fit standard angle grinders.
Changing fibre discs is fast and convenient thanks to the keyless X-LOCK system. Discs are suitable for clamping on an X-Lock or standard rubber backing pad.
Features and Benefits
■ Stable vulcanised fibre backing enables a consistent grinding process
Typical Applications:
Sanding and blending of ferrous and non ferrous steel
■ Aluminium oxide grain is particularly suited for work on metal applications
■ Fully synthetic resin bonding on vulcanised fibre backing gives high work stability and optimal sanding results
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Fibre |
Bore | 22mm |
Bore Type | Star Shaped Hole |
Brand | Bosch |
Diameter | 115mm |
EAN | 3165140960144 |
ECLASS Code | 21011313 |
Grit | 120 |
Maximum Operating Speed | 13300rpm |
MFR Part No. | 2608619170 |
UNSPSC Code | 31191506 |