SKU:
BCH2454676F
MPN:
2608619166
£0.69
Ex VAT
£0.83
Inc VAT
8 Variations Available
Product Details
Product Specification
The X-LOCK R444 Expert for Metal Fibre Disc produces an impressive finish on metal surfaces. It features a stable Vulcanised fibre backing that enables a consistent grinding process. Its aluminium oxide grain is particularly suited for work on metal applications. X-LOCK sanding discs also fit standard angle grinders.
Changing fibre discs is fast and convenient thanks to the keyless X-LOCK system. Discs are suitable for clamping on an X-Lock or standard rubber backing pad.
Features and Benefits
■ Stable vulcanised fibre backing enables a consistent grinding process
Typical Applications:
Sanding and blending of ferrous and non ferrous steel
■ Aluminium oxide grain is particularly suited for work on metal applications
■ Fully synthetic resin bonding on vulcanised fibre backing gives high work stability and optimal sanding results
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Stock Removal |
Backing Material | Fibre |
Bonding | Synthetic Resin |
Bore | 22mm |
Bore Type | X-Lock Hole |
Brand | Bosch |
Colour | Red |
Compatible Materials | Steel |
Compatible With | Right Angle Grinder |
Diameter | 115mm |
EAN | 3165140960106 |
ECLASS Code | 21011313 |
Grit | 36 |
Grit Grade | Extra Coarse |
Maximum Operating Speed | 13300rpm |
MFR Part No. | 2608619166 |
Pack Quantity | 1 |
Series | R444 |
UNSPSC Code | 31191506 |
Vacuum Hole Design | 1 Hole |