SKU:
KGS2020508U
MPN:
330482
£33.49
Ex VAT
£40.19
Inc VAT
20 Variations Available
Product Details
Product Specification
Product Documents
The FS 964 discs offer excellent performance when working on steel. Through its microcrystalline grain the disc is able to sharpen itself during the grinding process, ensuring that it will not any aggressiveness while in operation. The FS 964 provides advanced coating technology (ACT) found in the red coating on this disc, it offers high grit adhesion of the aluminium oxide grains on the vulcanised fibre backing material.
Features & Benefits
• With a wide variety of diameters, grit sizes this disc is extremely versatile
• As a result of the advanced coating technology, these discs have a longer service life
• These discs deliver excellent stock removal as their combination of backing, bond and grit is well adapted to the material under processing
Typical Applications
• The CS 964 fibre disc is for use on angle grinders
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Bore | 30mm |
Bore Type | Star shaped hole |
Brand | Klingspor |
Diameter | 115mm |
EAN | 4014855251124 |
ECLASS Code | 21011313 |
Grit | 40 |
MFR Part No. | 330482 |
UNSPSC Code | 31191506 |