£38.79
Ex VAT
£46.55
Inc VAT
24 Variations Available
Product Details
Product Specification
Product Documents
The FS966 fibre discs offer high-performance with an in-built coolant, maximising productivity when working. With the efficient processing and extra-long service life, these discs are optimal when working with metals. Through its excellent grit adhesion these discs are especially suitable for heavy duty applications.
Features & Benefits
• Micro-crystalline self-sharpening effect maximises efficiency
• High aggressiveness throughout the service life increases productivity
• Multibond prevents heat tinting providing a clean finish
Typical Applications
• For use when working with stainless steel, steel, NF metals and alloys
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Stock Removal |
Backing Material | Fibre |
Bonding | Resin |
Bore | 22mm |
Bore Type | Star Shaped Hole |
Brand | Klingspor |
Colour | Green |
Compatible Materials | Stainless Steel |
Compatible With | Right Angle Grinder |
Diameter | 115mm |
EAN | 4014855191727 |
ECLASS Code | 21011313 |
Grit | 36 |
Grit Grade | Extra Coarse |
Maximum Operating Speed | 15300rpm |
MFR Part No. | 316490 |
Pack Quantity | 25 |
Series | FS966 |
Standards Met | EN 13743 |
UNSPSC Code | 31191506 |
Vacuum Hole Design | 1 Hole |