noscriptKlingspor FS966 FIBREDISCS MULTIBOND CERAM 180X22MM GRAIN 24STARHOLE(PK-25) 318352 | Cromwell Tools

Klingspor

FS966 FIBREDISCS MULTIBOND CERAM 180X22MM GRAIN 24STARHOLE(PK-25)

SKU:

KGS2026165L

MPN:

318352

£94.49

Ex VAT

£113.39

Inc VAT

AVAILABLE TO ORDER


    Product Details

    The FS966 fibre discs offer high-performance with an in-built coolant, maximising productivity when working. With the efficient processing and extra-long service life, these discs are optimal when working with metals. Through its excellent grit adhesion these discs are especially suitable for heavy duty applications.


    Features & Benefits
    • Micro-crystalline self-sharpening effect maximises efficiency
    • High aggressiveness throughout the service life increases productivity
    • Multibond prevents heat tinting providing a clean finish


    Typical Applications
    • For use when working with stainless steel, steel, NF metals and alloys


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Application

    Cutting Heavy Duty Grinding

    Backing Material

    Fibre

    Bonding

    Resin

    Bore

    22mm

    Bore Type

    Star Shaped Hole

    Brand

    Klingspor

    Colour

    Green

    Compatible Materials

    Stainless Steel

    Compatible With

    Right Angle Grinder

    Diameter

    180mm

    EAN

    4014855231904

    ECLASS Code

    21011313

    Grit

    24

    Grit Grade

    Extra Coarse

    Maximum Operating Speed

    13300rpm

    MFR Part No.

    318352

    Pack Quantity

    25

    Series

    FS966

    Standards Met

    EN 13743

    UNSPSC Code

    31191506

    Vacuum Hole Design

    1 Hole