SKU:
NOR2017026E
MPN:
66623327497
£0.94
Ex VAT
£1.13
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Quantum R996 Fibre Discs
Quantum Fibre Discs feature stronger fibre for longer life and a new SG® Ceramic grain blend for high stock removal and edge chamferring. The high performance resin bond formula gives high grain retention and the supersize treatment ensures a cooler cut meaning no burns on the workpiece.
Designed for use in investment casting foundries (stainless steel and cobalt chromium). Ideal for use on very hard to grind metals, coating and welds including weld preparation, grinding and blending.
Attribute | Value |
---|---|
Abrasive Material | Zirconia Aluminia |
Application | Stock Removal |
Backing Material | Fibre |
Bonding | Resin |
Bore | 22mm |
Bore Type | Star Shaped Hole |
Brand | Norton Saint Gobain |
Colour | Red |
Compatible Materials | Stainless Steel Steel |
Compatible With | Right Angle Grinder |
Diameter | 115mm |
EAN | 3157629398951 |
ECLASS Code | 21011313 |
Grit | 60 |
Grit Grade | Extra Coarse |
Maximum Operating Speed | 13300rpm |
MFR Part No. | 66623327497 |
Pack Quantity | 25 |
Series | F996 |
UNSPSC Code | 31191506 |
Vacuum Hole Design | 1 Hole |