noscriptHermes RB314X 100mm AL/OX SANDING DISCS P80 6007323 | Cromwell Tools

Hermes

RB314X 100mm AL/OX SANDING DISCS P80

SKU:

HER2016405F

MPN:

6007323

£0.43

Ex VAT

£0.52

Inc VAT

IN STOCK (50+)

    Product Details

    Aluminium oxide standard product sanding discs. Other grits and sizes are available on request.


    Features and Benefits
    • Long lasting
    • Ultra durable
    • Multiple grits and sizes available to suit any sanding task


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Application

    Stock Removal Surface Preparation

    Backing Material

    Fibre

    Bonding

    Resin

    Bore

    16mm

    Bore Type

    Star Shaped Hole

    Brand

    Hermes

    Colour

    Maroon

    Compatible Materials

    Steel

    Compatible With

    Right Angle Grinder

    Diameter

    100mm

    ECLASS Code

    21011313

    Grit

    80

    Grit Grade

    Coarse

    Maximum Operating Speed

    15000rpm

    Pack Quantity

    25

    Series

    RB314

    Standards Met

    EN 13743 FEPA

    UNSPSC Code

    31191506

    Vacuum Hole Design

    1 Hole