SKU:
HER2016401B
MPN:
6007321
£0.74
Ex VAT
£0.89
Inc VAT
13 Variations Available
Product Details
Product Specification
Product Documents
Aluminium oxide standard product sanding discs. Other grits and sizes are available on request.
Features and Benefits
• Long lasting
• Ultra durable
• Multiple grits and sizes available to suit any sanding task
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Stock Removal |
Backing Material | Fibre |
Bonding | Resin |
Bore | 16mm |
Bore Type | Star Shaped Hole |
Brand | Hermes |
Colour | Maroon |
Compatible Materials | Steel |
Compatible With | Right Angle Grinder |
Diameter | 100mm |
EAN | 4015238088443 |
ECLASS Code | 21011313 |
Grit | 36 |
Grit Grade | Extra Coarse |
Maximum Operating Speed | 15000rpm |
Pack Quantity | 25 |
Series | RB314 |
Standards Met | EN 13743 FEPA |
UNSPSC Code | 31191506 |
Vacuum Hole Design | 1 Hole |