SKU:
HER2016462C
MPN:
27510
£1.37
Ex VAT
£1.64
Inc VAT
13 Variations Available
Product Details
Product Specification
Product Documents
Aluminium oxide standard product sanding discs. Other grits and sizes are available on request.
Features and Benefits
• Long lasting
• Ultra durable
• Multiple grits and sizes available to suit any sanding task
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Cutting Heavy Duty Grinding Stock Removal |
Backing Material | Fibre |
Bonding | Resin |
Bore | 22mm |
Bore Type | Star Shaped Hole |
Brand | Hermes |
Colour | Maroon |
Compatible Materials | Steel |
Compatible With | Right Angle Grinder |
Diameter | 180mm |
ECLASS Code | 21011313 |
Grit | 40 |
Grit Grade | Extra Coarse |
Maximum Operating Speed | 8500rpm |
Pack Quantity | 25 |
Series | RB314 |
Standards Met | EN 13743 FEPA |
UNSPSC Code | 31191506 |
Vacuum Hole Design | Star Centre Hole |