£0.63
Ex VAT
£0.76
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
Hardy yet economical sanding discs, perfect for rough grinding. Especially effective on carbon & stainless steels, and non-ferrous metal alloys.
Features and Benefits
• Greater Economy
• Zirconia Alumina grit ensures high stock removal Rates
• Used for rough Grinding in the Workshop
• Especially suitable for use on Carbon steels, stainless steels and non Ferrous metal alloys
Attribute | Value |
---|---|
Abrasive Material | Zirconia |
Backing Material | Fibre |
Bore | 16mm |
Bore Type | Star Shaped Hole |
Brand | Hermes |
Diameter | 100mm |
EAN | 4024846501275 |
ECLASS Code | 21011313 |
Grit | P36 |
MFR Part No. | 6007422 |
Series | RB414X |
UNSPSC Code | 31191506 |