noscriptHermes RB414X, Fibre Disc, 115 x 22mm, Star Shaped Hole, P50, Zirconia 2689138 | Cromwell Tools

Hermes

RB414X, Fibre Disc, 115 x 22mm, Star Shaped Hole, P50, Zirconia

SKU:

HER2016623D

MPN:

2689138

£0.41

Ex VAT

£0.49

Inc VAT

IN STOCK (25)

    Product Details

    Hardy yet economical sanding discs, perfect for rough grinding. Especially effective on carbon & stainless steels, and non-ferrous metal alloys.


    Features and Benefits
    • Greater Economy
    • Zirconia Alumina grit ensures high stock removal Rates
    • Used for rough Grinding in the Workshop
    • Especially suitable for use on Carbon steels, stainless steels and non Ferrous metal alloys


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Zirconia

    Application

    Stock Removal

    Backing Material

    Fibre

    Bonding

    Resin

    Bore

    22mm

    Bore Type

    Star Shaped Hole

    Brand

    Hermes

    Colour

    Blue

    Compatible Materials

    Non-Ferrous Metals Super Alloys

    Compatible With

    Right Angle Grinder

    Diameter

    115mm

    ECLASS Code

    21011313

    Grit

    50

    Grit Grade

    Extra Coarse

    Maximum Operating Speed

    13000rpm

    MFR Part No.

    2689138

    Pack Quantity

    25

    Series

    RB414X Procut

    Standards Met

    EN 13743 FEPA

    UNSPSC Code

    31191506

    Vacuum Hole Design

    1 Hole