SKU:
HER2016704E
MPN:
6015824
£0.52
Ex VAT
£0.62
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
High-performance fibre discs for grinding stainless steel and high-alloyed steels.
• Higher stock removal rates achieved by using zirkonia alumina grain.
• Additional Procut coating for cool grinding.
• Especially suitable for grinding stainless steel.
Attribute | Value |
---|---|
Abrasive Material | Zirconia |
Application | Cutting Stock Removal |
Backing Material | Fibre |
Bonding | Resin |
Bore | 16mm |
Bore Type | Star Shaped Hole |
Brand | Hermes |
Colour | Blue |
Compatible Materials | INOX/Stainless Steel Non-Ferrous Metals Steel Super Alloys |
Compatible With | Right Angle Grinder |
Diameter | 100mm |
ECLASS Code | 21011313 |
Grit | 60 |
Grit Grade | Extra Coarse |
Maximum Operating Speed | 15000rpm |
MFR Part No. | 6015824 |
Pack Quantity | 25 |
Series | RB414X-PROCUT |
Standards Met | EN 13743 FEPA |
UNSPSC Code | 31191506 |
Vacuum Hole Design | Star Centre Hole |