£0.70
Ex VAT
£0.84
Inc VAT
5 Variations Available
Product Details
Product Specification
High-performance fibre discs for grinding stainless steel and high-alloyed steels.
• Higher stock removal rates achieved by using zirkonia alumina grain.
• Additional Procut coating for cool grinding.
• Especially suitable for grinding stainless steel.
Attribute | Value |
---|---|
Abrasive Material | Zirconia |
Backing Material | Fibre |
Bore | 22mm |
Bore Type | Star Shaped Hole |
Brand | Hermes |
Diameter | 115mm |
ECLASS Code | 21011313 |
Grit | P120 |
MFR Part No. | 6006419 |
Series | RB414X |
UNSPSC Code | 31191506 |