£0.70
Ex VAT
£0.84
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
High-performance fibre discs for grinding stainless steel and high-alloyed steels.
• Higher stock removal rates achieved by using zirkonia alumina grain.
• Additional Procut coating for cool grinding.
• Especially suitable for grinding stainless steel.
Attribute | Value |
---|---|
Abrasive Material | Zirconia |
Application | Cutting Heavy Duty Grinding Stock Removal |
Backing Material | Fibre |
Bonding | Resin |
Bore | 22mm |
Bore Type | Star Shaped Hole |
Brand | Hermes |
Colour | Blue |
Compatible Materials | INOX/Stainless Steel Non-Ferrous Metals Steel Super Alloys |
Compatible With | Right Angle Grinder |
Diameter | 115mm |
EAN | 4038595241931 |
ECLASS Code | 21011313 |
Grit | 36 |
Grit Grade | Extra Coarse |
Maximum Operating Speed | 13000rpm |
MFR Part No. | 6006413 |
Pack Quantity | 25 |
Series | RB414X-PROCUT |
Standards Met | EN 13743 FEPA |
UNSPSC Code | 31191506 |
Vacuum Hole Design | Star Centre Hole |