SKU:
SIA2011593B
MPN:
1591.3789.0036.01
£0.99
Ex VAT
£1.19
Inc VAT
7 Variations Available
Product Details
Product Specification
The Siabite X Ceramic fibre backed discs with their coarser grits have been designed for high stock removal on mild steel. The discs can also deliver consistent surface quality in finer grits on stainless steel. All of which leading to faster completing on your grinding applications.
Features and Benefits
• Coarser grit allowing for high stock removal on mild steel
• Finer grit allows for more consistent surface quality on stainless steel
Notes
• Images for illustration purposes only
Attribute | Value |
---|---|
Abrasive Material | Ceramic |
Backing Material | Fibre |
Bore | 22mm |
Bore Type | Star Shaped Hole |
Brand | Sia Abrasives |
Diameter | 125mm |
EAN | 7611123314948 |
ECLASS Code | 21011313 |
Grit | P36 |
MFR Part No. | 1591.3789.0036 |
Series | 4560 |
UNSPSC Code | 31191506 |
Vacuum Hole Design | No Hole |