SKU:
SIA2011601D
MPN:
1737.3366.0036.01
£1.49
Ex VAT
£1.79
Inc VAT
5 Variations Available
Product Details
Product Specification
Longer Lifetime Cool grinding X-Technology leaves more space between the grain which maximizes the total working life of the grain and therefore the disc.
It applies the cooling aid directly on the grain surface which makes it more active during the grinding process and helps to displace heat build up quicker.
It allows the grain structure to fracture more easily, maintaining a sharp cut throughout the disc lifetime. Specially selected grains with fine crystalline structures deliver fine finishes without compromising on cutting
• Longer lifetime.
• Cool grinding.
• Consistent Cutting performance.
• Fine Surface Finish.
• Grit type: Ceramic Aluminium Oxide (Bright Red).
• Backing: Vulcanised fibre.
• Special Coating: X-Technology (cooling additive).
• Main grinding applications: weld removal, removal of scale and mill scale, blending flaws and removing discolouration.
• Materials include: Aluminium, Ferrous Metal, Stainless, Mild Steel, Cobalt, Chrome, Tool Steel).
Please note:
Images of products are for representation purposes only. Whilst every care is taken to provide accurate images of products, actual products may differ slightly.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Vulcanised Fibre |
Bore | 22mm |
Bore Type | Star Shaped Hole |
Brand | Sia Abrasives |
Diameter | 115mm |
EAN | 7613387563018 |
ECLASS Code | 21011313 |
Grit | P36 |
MFR Part No. | 1737.3366.0036 |
Series | 4570 |
UNSPSC Code | 31191506 |
Vacuum Hole Design | No Hole |