SKU:
SIA2021500D
MPN:
7120.5813.0036.01
£0.82
Ex VAT
£0.98
Inc VAT
17 Variations Available
Product Details
Product Specification
Product Documents
4819 SIA Fibre Discs.
Tough durable Zirconia grain with grinding aid to reduce heat build up and glazing. Strong fibre backing to give maximum grain support on arduous applications. Excellent life and cut to reduce down time and consumable costs, ideal for mild stainless steel and aluminium casting applications. Available in a choice of grades and in diameters of 100mm, 115mm, 125mm or 180mm.
Features and Benefits
• Tough durable Zirconia grain with grinding aid to reduce heat build up and glazing
• Strong fibre backing to give maximum grain support
• Excellent life and cut to reduce down time and consumable costs
• Ideal for mild stainless steel and aluminium casting applications
Attribute | Value |
---|---|
Abrasive Material | Zirconia |
Application | Cutting Heavy Duty Grinding Stock Removal |
Backing Material | Fibre |
Bonding | Resin over Resin |
Bore | 22mm |
Bore Type | Star Shaped Hole |
Brand | Sia Abrasives |
Colour | Blue |
Compatible Materials | Low-Alloyed Steel Non-Ferrous Metals Steel |
Compatible With | Right Angle Grinder |
Diameter | 115mm |
EAN | 7611123065734 |
ECLASS Code | 21011313 |
Grit | 36 |
Grit Grade | Extra Coarse |
Maximum Operating Speed | 11000rpm |
MFR Part No. | 7120.5813.0036 |
Pack Quantity | 25 |
Series | 4819 |
UNSPSC Code | 31191506 |
Vacuum Hole Design | Star Centre Hole |