noscriptDraper 150mm (6") 12 Piece Second Cut Hand File Set 60207 | Cromwell Tools

Draper

150mm (6") 12 Piece Second Cut Hand File Set

SKU:

DRA0306020P

MPN:

60207

£46.49

Ex VAT

£55.79

Inc VAT

OUT OF STOCK

    Product Details

    Second Cut Hand Files Set
    To BS498:1990. With one safe edge. Carbon chrome steel hardened and tempered with rust preventative finish and dipped in rust preventative oil. Available in Second Hand Cut or Smooth Cut.
    Length: 150mm (6").
    Quantity: Box of 12.


    Product Specification
    Attribute
    Value

    Brand

    Draper

    EAN

    5010559602070

    ECLASS Code

    21042100

    MFR Part No.

    60207

    Number of Pieces

    12

    Overall Length

    150mm

    UNSPSC Code

    27111905