Bahco

200mm (8") 5 Piece Engineers File Set

SKU:

SNK0309800S

MPN:

1-478-08-1-2

£56.99

Ex VAT

£68.39

Inc VAT

IN STOCK (24)

    Product Details

    Sets of five high-quality 8 inch engineers files complete with handles and a plastic roll-up wallet with tie. Supplied in a cardboard display box.


    Set Contents
    • One each: hand bastard, hand second, square bastard, half round bastard, round bastard


    Features and Benefits
    • Boasting some of the most ergonomic file handle designs available
    • High removal rate with minimal wear
    • Comes in a handy pouch to organize your files


    Typical Applications
    • Effective for filing flat surfaces, sharp corners and shoulders as well as deburring
    • Also effective for filing holes, large fillets and concave surfaces


    Product Specification
    Attribute
    Value

    Brand

    Bahco

    EAN

    7311518141127

    ECLASS Code

    21042100

    Includes

    hand bastard, hand second, square bastard, half round bastard, round bastard

    MFR Part No.

    1-478-08-1-2

    Number of Pieces

    8

    Overall Length

    200mm

    Shape

    Flat

    Type of Cut

    Bastard

    UNSPSC Code

    27111905