£4.19
Ex VAT
£5.03
Inc VAT
Product Details
Product Specification
These zirconium flap discs are ideal for universal use on a wide range of ferrous
materials. The aluminium backing makes the discs suitable for heavy duty grinding applications and long term use. The discs offer consistently excellent grinding and finishing performance throughout their lifespan.
Features and Benefits
• Suitable for heavy duty use
• Consistent grinding and finishing performance
• Long product lifespan
• Versatile
Typical Applications
• Weld preparation
• Weld seam removal
• Surface blending
• Edge grinding
Attribute | Value |
---|---|
Abrasive Material | Zirconia |
Application | Finishing Ferrous Metals Grinding Ferrous Metals |
Backing Material | Aluminium |
Bore | 16mm |
Brand | Garryson |
Colour | Blue |
Diameter | 100mm |
Disc Type | Flap Disc |
ECLASS Code | 21011313 |
Grit | 40 |
Maximum Operating Speed | 15,300rpm |
MFR Part No. | GFAZ100040 |
UNSPSC Code | 31191506 |