£3.49
Ex VAT
£4.19
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
This range of abrasive flap discs have excellent removal rate, consistent high performance with quick action and high aggression. The convex shape means the discs have a small contact area, and in turn they are ideal for work on edges and grinding weld seams. The disc has a durable high-quality glass fibre backing plate and is very effective with low-power angle grinders.
Features and Benefits
• Excellent stability and durability
• Consistent high performance
• Arrangement of grinding flaps ensures long service life
• Zirconia alumina grain ensures excellent abrasive performance
Typical Applications
• Steel
• Stainless steel
• Edge and surface work
Standards
• Break resistance that exceeds the provisions of the oSa and EN 13743 standards
Attribute | Value |
---|---|
Abrasive Material | Zirconia |
Application | Stainless Steel Steel |
Backing Material | Glass Fibre |
Bore | 22.23mm |
Brand | Klingspor |
Colour | Blue/Teal |
Diameter | 115mm |
Disc Type | Convex Mop Disc |
ECLASS Code | 21011313 |
Features | Excellent price/performance ratio Works on all angle grinder models |
Grit | 60 |
Maximum Operating Speed | 13300rpm |
MFR Part No. | 321511 |
Model Number | SMT324 |
Series | SMT |
Standards Met | EN 13743 oSa |
UNSPSC Code | 31191506 |