£3.79
Ex VAT
£4.55
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
This range of abrasive flap discs are ideal for applications where high removal rates are needed on edges, weld seams and other small surfaces. When used with powerful angle grinders, this abrasive disc excels and demonstrates its aggressive removal rate while also being easy to use. The zirconia alumina ensures the disc has a long service life through self-sharpening, forming new edges throughout the grinding process.
Features and Benefits
• Excellent stability and durability
• Consistent high performance
• Arrangement of grinding flaps ensures long service life
• Zirconia alumina grain ensures excellent abrasive performance
Typical Applications
• Steel
• Stainless steel
• Edge and surface work
Standards
• Break resistance that exceeds the provisions of the oSa and EN 13743 standards
Attribute | Value |
---|---|
Abrasive Material | Zirconia |
Application | Stainless Steel Steel |
Backing Material | Glass Fibre |
Bore | 16mm |
Brand | Klingspor |
Colour | Dark Blue |
Diameter | 100mm |
Disc Type | Convex Mop Disc |
ECLASS Code | 21011313 |
Features | Excellent price/performance ratio High performance zirconia grain |
Grit | 40 |
Maximum Operating Speed | 15,300rpm |
MFR Part No. | 322759 |
Model Number | SMT624 |
Series | SMT |
Standards Met | EN 13743 oSa |
UNSPSC Code | 31191506 |