£7.19
Ex VAT
£8.63
Inc VAT
Product Details
Product Specification
Product Documents
This range of abrasive mop discs utilise ceramic aluminium oxide grain to produce high speed stock removal. This synthetic crystal is extremely tough and hard, resulting in high resistance against tearing and breaking. The grain is also self-sharpening, ensuring consistent high performance and a longer service life. These discs produce their best results on stainless steel and steel.
Features and Benefits
• Excellent stability and durability
• Consistent high performance
• Arrangement of grinding flaps ensures long service life
• Ceramic aluminium grain ensures excellent abrasive performance
Typical Applications
• Steel
• Stainless steel
• Edge and surface work
Standards
• Break resistance that exceeds the provisions of the oSa and EN 13743 standards
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Stainless Steel Steel |
Backing Material | Glass Fibre |
Bore | 22.23mm |
Brand | Klingspor |
Colour | Red |
Diameter | 115mm |
Disc Type | Convex Mop Disc |
ECLASS Code | 21011313 |
Features | High performing ceramic grain High stock removal |
Grit | 40 |
Maximum Operating Speed | 13,300rpm |
MFR Part No. | 322862 |
Model Number | SMT924 |
Series | SMT |
Standards Met | EN 13743 oSa |
UNSPSC Code | 31191506 |