£2.51
Ex VAT
£3.01
Inc VAT
11 Variations Available
Product Details
Product Specification
3M 566A. Flat.
Good performance at an economical price. Available in P120 for finer blending, refining and finishing work.
Features and Benefits
• Flap discs allow for one-step grinding and blending, saving both time and cost
• Alumina zirconia self-sharpens, providing extended life and more cutting power than aluminum oxide - reducing replacement costs
• Extremely strong, Y-weight polyester-cotton backing provides flexibility and supports fast cut on medium to high pressure grinding and finishing applications
• Quick change disc simplifies disc changes - does not require hand tools
• Perfect for sharp edge work and flat finishing
Typical Applications
• Weld grinding, stock removal, deburring, deflashing, edge chamfering, cleaning, blending, finishing
Notes
• Materials - All metals
• Mineral - Alumina Zirconia
• Backing - X-weight cotton cloth on reinforced glass fibre resin
• Coating - Closed
• Bond - Resin
Attribute | Value |
---|---|
Abrasive Material | Zirconia |
Backing Material | Glass Fibre-Backed (General-purpose, non-scratch). |
Bore | 22.23mm |
Brand | 3M |
Diameter | 115mm |
Disc Type | Flat (Type 27) |
EAN | 5902658650314 |
ECLASS Code | 21011313 |
Grit | P80 |
Maximum Operating Speed | 13300rpm |
MFR Part No. | XA009102949 |
Model Number | 65031 |
Series | 566A |
UNSPSC Code | 31191506 |