£2.30
Ex VAT
£2.76
Inc VAT
11 Variations Available
Product Details
Product Specification
Long-lasting, high-performance and extremely consistent abrasive flap discs featuring 3M™ Precision-Shaped Grain and a durable polyester backing.
Extremely conformable and versatile during use, 769F will generate a finish that is one grade finer than a fibre disc of the same grade. While a fibre disc may initially cut faster, this flap disc can eliminate steps and disc change-outs to help you save time and boost productivity.
The polyester backing further enhances durability, and when combined with their conformability it means they hold up to high-pressure applications like beveling, weld grinding and edge deburring extremely well. Additionally, they leave a lasting finish that makes them a great choice for applications like blending and surface prep.
Features and Benefits
• Boasts class-leading performance and versatility
• Cuts faster and lasts longer than conventional abrasive grain, due to 3M™ Precision-Shaped Grain
• Scientifically proven to outperform and outlast traditional alumina zirconia flap discs
• Individual flaps break down, constantly exposing fresh mineral to deliver a highly consistent cut rate throughout the life of the disc
Typical Applications:
• Excels when used on carbon steel, stainless steel and other heat-sensitive alloys
• Also ideal for Weld grinding, bevelling, edge deburring, blending, finishing, surface preparation, scale removal and weld spatter removal
Attribute | Value |
---|---|
Abrasive Material | Zirconia |
Application | Grinding |
Backing Material | Polyester |
Bore | 22.23mm |
Brand | 3M |
Diameter | 115mm |
Disc Type | Flat (Type 27) |
EAN | 5902658114069 |
ECLASS Code | 21011313 |
Grit | P80 |
Maximum Operating Speed | 13300rpm |
MFR Part No. | 7100196820 |
Model Number | 51994 |
Series | 769F |
Standards Met | Complies to oSa Regulations Manufactured According to EN12413 |
UNSPSC Code | 31191506 |