SKU:
MMM2016783B
MPN:
7000104371
£4.49
Ex VAT
£5.39
Inc VAT
21 Variations Available
Product Details
Product Specification
967A Cubitron II Flap Discs from 3M - perfect for one-step grinding and finishing.
Features and Benefits
• These highly versatile flap discs cut fast and last longer - to help you get more done!
• Unique construction makes these discs ideal for low to medium-high pressure applications, especially in stainless steel fabrication and paint preparation where finish and gouge resistance are important
• Grinding aid helps keep product cool on heat-sensitive metals
• All discs have ultra-durable Y-weight poly-cotton backing
Typical Applications
• Use on stainless steel, mild steel, aluminium and non-ferrous metals
Attribute | Value |
---|---|
Abrasive Material | Cubitron™ II Ceramic |
Backing Material | Glass Fibre-Backed (General-purpose, non-scratch). |
Bore | 22.23mm |
Brand | 3M |
Diameter | 115mm |
Disc Type | Flat (Type 27) |
EAN | 5902658650666 |
ECLASS Code | 21011313 |
Grit | P40 |
MFR Part No. | 7000104371 |
Model Number | 65066 |
Series | 967A |
UNSPSC Code | 31191506 |