SKU:
MMM2016350E
MPN:
7100105847
£4.49
Ex VAT
£5.39
Inc VAT
18 Variations Available
Product Details
Product Specification
Cubitron™ II Flap Disc 969F features our highest performance precision shaped ceramic grain. This grain type, unique to 3M, avoids glazing by maintaining super-sharp edges throughout the life of the disc making it ideas for heavyweight applications such as high-pressure weld grinding and bevelling. It's ideal for High pressure applications on flat surfaces or outside edgework, especially in paint prep and stainless steel fabrication where final finish and gouge resistance are important.
The ideal choice for one-step grinding and finishing. Featuring a tough polyester backing,to hold up under demanding applications like heavy grinding, edge deburring and beveling.
Attribute | Value |
---|---|
Abrasive Material | Cubitron™ II Ceramic |
Application | Finishing, Grinding |
Backing Material | Polyester |
Bore | 22.23mm |
Brand | 3M |
Diameter | 115mm |
Disc Type | Conical (Type 29) |
EAN | 4054596196131 |
ECLASS Code | 21011313 |
Grit | P40 |
Maximum Operating Speed | 13300rpm |
MFR Part No. | 7100105847 |
Model Number | 51465 |
Series | 969F |
UNSPSC Code | 31191506 |