SKU:
ATA2061530C
MPN:
GFBCIQ115040
£6.79
Ex VAT
£8.15
Inc VAT
2 Variations Available
Product Details
Product Specification
CERAMIQ® flap
Aggressive metal finishing on difficult to grind and finish materials. Ideal for steels, stainless steels, carbon steel, high nickel alloys and Titanium.
• Cuts Faster.
• Lasts Longer.
• Wastes Less.
• Saves Money.
IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.
Attribute | Value |
---|---|
Abrasive Material | Ceramic |
Backing Material | Glass Fibre-Backed (General-purpose, non-scratch). |
Bore | 22.23mm |
Brand | ATA |
Diameter | 115mm |
Disc Type | Conical (Type 29) |
ECLASS Code | 21011313 |
Grit | P40 |
Maximum Operating Speed | 13300rpm |
MFR Part No. | GFBCIQ115040 |
Series | CERAMIQ |
UNSPSC Code | 31191506 |