SKU:
ATA2061529N
MPN:
GMRCIQ075060-R
£2.89
Ex VAT
£3.47
Inc VAT
6 Variations Available
Product Details
Product Specification
R-Type
For maximum material removal and blending where accessibility is a problem. The CeramiQ abrasive offers exceptional productivity and lasts significantly longer compared to traditional coated abrasive discs of the same diameter.
Features and Benefits
• Mini Disc improves access to small, awkward areas
• Exceptional lifespan compared to traditional coated abrasive discs
• Quickchange locking system for safe, convenient disc swapping
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Bore | 6mm |
Brand | ATA |
Colour | Brown |
Diameter | 75mm |
Disc Type | Flat (Type 27) |
ECLASS Code | 21011313 |
Grit | P60 |
Maximum Operating Speed | 30000rpm |
MFR Part No. | GMRCIQ075060-R |
Model Number | R-TYPE |
Series | CERAMIQ |
UNSPSC Code | 31191506 |