£3.49
Ex VAT
£4.19
Inc VAT
Product Details
Product Specification
This zirconium flap disc provides an aggressive cutting performance with long disc life. Zirconium achieves the best cutting performance on powerful angle grinders with increased contact pressure. The flap disc is 36 grit and 115 x 22mm.
Features and Benefits
• Suited for demanding grinding work of steels and stainless steels
• Economical performance ensures overall product longevity
• Aggressive performance makes easy work of grinding materials
• Zirconium 36 grit abrasive construction achieves best grinding when used on angle grinders with increased contact pressure
Typical Applications
• Weld dressing, chamfering, deburring, surface grinding on steel
Attribute | Value |
---|---|
Abrasive Material | Zirconia |
Bore | 22mm |
Brand | Garryson |
Diameter | 115mm |
ECLASS Code | 21011313 |
Grit | 36 |
Maximum Operating Speed | 13300rpm |
MFR Part No. | GFBZ115036 |
Shank Diameter | 22mm |
Thickness | 22mm |
UNSPSC Code | 31191506 |