SKU:
GAR2201090F
MPN:
GFBZ115060
£3.49
Ex VAT
£4.19
Inc VAT
7 Variations Available
Product Details
Product Specification
Standard Zirconium flap disc for use on a wide range of ferrous materials offering a consistent grinding and finishing performance. These abrasive flap disc are used on right angle grinders offering,
• Long Life compared to resin fibre discs.
• High Stock Removal.
• Free Cutting.
• suitable for Industrial applications on most metals including weld seam removal, surface blending and edge grinding, excellent for Stainless Steel.
IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.
Attribute | Value |
---|---|
Abrasive Material | Zirconia |
Backing Material | Glass Fibre-Backed (General-purpose, non-scratch). |
Bore | 22.23mm |
Brand | Garryson |
Diameter | 115mm |
Disc Type | Conical (Type 29) |
ECLASS Code | 21011313 |
Grit | P60 |
Maximum Operating Speed | 13300rpm |
MFR Part No. | GFBZ115060 |
Series | FBZ115 |
UNSPSC Code | 31191506 |