£4.79
Ex VAT
£5.75
Inc VAT
2 Variations Available
Product Details
Product Specification
Dronco flap discs are glass fibre reinforced plastic backing with ceramic grain abrasive on polyester cloth. Fully resinoid bonded with fillers for active grind support. Self-sharpening ceramic grain for extremely high, permanently available stock removal as well as a long service life. For the processing of steel and stainless steel, high-alloy steels, chrome and chrome nickel steel, titanium alloys, brass and bronze.
Attribute | Value |
---|---|
Abrasive Material | Ceramic |
Backing Material | Glass Fibre-Backed (General-purpose, non-scratch). |
Bore | 22.23mm |
Brand | Dronco |
Diameter | 125mm |
Disc Type | Conical (Type 29) |
EAN | 4081600525328 |
ECLASS Code | 21011313 |
Grit | P80 |
Maximum Operating Speed | 12200rpm |
MFR Part No. | 5112427 |
UNSPSC Code | 31191506 |