noscriptGarryson Flap Disc, 125 x 22.23mm, Flat (Type 27), P40, Zirconia GFBLZ127040 | Cromwell Tools

Garryson

Flap Disc, 125 x 22.23mm, Flat (Type 27), P40, Zirconia

SKU:

GAR2201038B

MPN:

GFBLZ127040

£1.59

Ex VAT

£2.99

| Save 46.82%

£1.91

Inc VAT

IN STOCK (50+)

    Product Details

    High quality zirconium flap discs, perfect for conforming and shaping ferrous metals.


    Features and Benefits
    • Zirconium abrasive provides consistent grinding performance over the entire life of the disk
    • Excellent finishing performance


    Typical Applications
    • Ideal for use in weld preparation, weld seam removal, surface blending and edge grinding


    Notes
    • Packs of 10 discs


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Zirconia

    Brand

    Garryson

    EAN

    5055186502232

    ECLASS Code

    21011313

    Grit

    P40

    MFR Part No.

    GFBLZ127040

    UNSPSC Code

    31191506