York

Flap Disc, 180 x 22.23mm, Conical (Type 29), P80, Zirconia

SKU:

YRK2208740K

MPN:

2208740K

£7.49

Ex VAT

£8.99

Inc VAT

IN STOCK (50+)

    Product Details

    York conical flap discs are a high performance alternative to sanding discs with the advantage over depressed centre grinding discs on light gauge sheet metal where surface finish is important. The overlapped abrasive material wear away revealing fresh abrasive, ensuring the discs always cuts effectively and reduces clogging and providing a consistent finish throughout the disc life. The fibre backing allows for use without backing pads and makes the discs safe to use on any grinder up 80m/s speeds.


    Features and Benefits
    • Overlapped abrasive material wear away to reveal fresh abrasive ensuring effective cuts and reduces clogging
    • Fibre backing allows for use without backing pads and makes the discs safe for use on any grinder


    Product Specification
    Attribute
    Value

    Abrasive Material

    Zirconia

    Backing Material

    Glass Fibre-Backed (General-purpose, non-scratch).

    Bore

    22.23mm

    Brand

    York

    Diameter

    180mm

    Disc Type

    Conical (Type 29)

    EAN

    5036140020306

    ECLASS Code

    21011313

    Grit

    P80

    Maximum Operating Speed

    8600rpm

    Standards Met

    Manufactured According to EN12413

    UNSPSC Code

    31191506