SKU:
BIB2203712B
MPN:
DL0095
£3.19
Ex VAT
£3.83
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Suited for use with both alloyed and unalloyed steel, aluminium, nonferrous metals and alloys, structural steel, plastic, paint, varnish and filler, these 115mm Aluminium Oxide Flap Discs are easy to fit onto an angle grinder to get you working quickly. Supplied with a backing pad manufactured from fibreglass, the products are longer lasting than regular fibre discs. The products are suited to applications requiring low to medium operating pressure and low power cornering grinders. Available with varying grit sizes.
Features and Benefits
• Wide abrasive surface makes easy work of smoothing your desired material
• Consistent wear gives a fine finish
• Continuous exposure of new grit for optimum working levels
• Even cutting performance for a high-quality delivery
• Fibreglass backing offers a degree of flexibility whilst also providing additional resilience
• Available in a range of grit sizes to suit your specific application
Typical Applications
• Deburring
• Removing welding seams and spots
• Removing scale, rust and oxidation
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Glass Fibre-Backed (General-purpose, non-scratch) |
Bore | 22.23mm |
Brand | Bibielle |
Diameter | 115mm |
Disc Type | Conical (Type 29) |
ECLASS Code | 21011313 |
Grit | P40 |
MFR Part No. | DL0095 |
Model Number | DL0095 |
UNSPSC Code | 31191506 |