SKU:
CTL2200100R
MPN:
DL0115
£1.59
Ex VAT
£1.91
Inc VAT
Product Details
Product Specification
Zirconium flap discs with fibreglass backing. They are individually arranged zirconium flaps and X-weight fibreglass backing.
Attribute | Value |
---|---|
Abrasive Material | Zirconia |
Backing Material | Glass Fibre-Backed (General-purpose, non-scratch). |
Bore | 22.23mm |
Brand | (Unbranded) |
Diameter | 115mm |
Disc Type | Conical (Type 29) |
ECLASS Code | 21011313 |
Grit | P40 |
Maximum Operating Speed | 13.3rpm |
MFR Part No. | DL0115 |
Model Number | DL0115 |
UNSPSC Code | 31191506 |